Beli theodolite harga di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Leica Optical Level, Transit Level & Theodolite
    Mulai

    Rp13.999.900

    Leica Optical Level, Transit Level & Theodolite
    Deskripsi:
    Theodolites rotate their telescope fully through both the horizontal and vertical planes to measure angles at any point for surveying, navigation, structural layout and alignment, and more. Their internal optical magnifying system delivers more accurate measurements than optical and transit levels. They combine a laser plummet to plumb the instrument above the survey point, a bubble level to set the instrument horizontally even, and graduated circles that locate angles along horizontal and vertical axes.
    atribut:
    • Horizontal Range: 360°
    • Material: Aluminium
    • Number Of Lenses: 2
    • Tripod Thread Size (inch): 5/8-11
  2. BOSCH Optical Level, Transit Level & Theodolite
    Mulai

    Rp15.999.900

    BOSCH Optical Level, Transit Level & Theodolite
    Deskripsi:
    Optical levels focus their telescope on an object to measure height differences, estimate distances, and check alignments. Also known as dumpy levels, they are commonly used when excavating, landscaping, and setting foundations and concrete forms.
    atribut:
    • UNSPSC: 27111802
    • Accuracy (inch): ±1/16 @ 100 ft
    • Aperture (mm): 35 9/16
    • Field of View: 1° @ 30 ft
    • Horizontal Graduations: 1°
    • Horizontal Range: 360°
    • IP Rating: IP54
    • Leveling Type: Self-Leveling
    • Magnification: 32X
    • Material: Aluminium
    • Maximum Working Range (ft): 400
    • Minimum Focus Diameter (ft): 4
    • Number Of Lenses: 2
    • Number of Level Vials: 1
    • Number of Plumb Vials: 1
    • Total Number of Vials: 1
    • Tripod Height (Maximum) (inch): 63
    • Tripod Height (Minimum) (inch): 38
    • Tripod Thread Size (inch): 5/8-11
    • Vertical Range: 90°
  3. BOSCH Circular Saw Machine (Gergaji Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.599.900

    BOSCH Circular Saw Machine (Gergaji Mesin)
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
    atribut:
    • Hole of Cutting Grinding Disc (mm): 25.4
    • Sound Level (dBA): 113
    • Uncertainty K (dB): 3
  4. Hyundai Tamping Rammers
    Mulai

    Rp13.999.900

    Hyundai Tamping Rammers
    Deskripsi:
    Hyundai new range of tamping rammers and plate compactor provide powerful compaction in tough site conditions to deliver uncompromised performance. It is designed to reduce operator fatigue to enhance productivity. Our light equipment products allow for superior productivity and durability with minimal operating costsTAMPING RAMMER  HDR88H (Honda) And HDR88R (Robin)Hyundai Rammers deliver a high impact force making them an excellent choice for cohesive and semi-cohesive soils. It covers three types of compaction: impact, vibration, and kneading. Ideal for use on soil and asphalt, backfilling for pipe/cable installing, and the best choice for trench works.TAMPING RAMMER  HDR88HD (Hyundai)
    atribut:
    • Jumping Stroke: 2,5 cm
    • Impact Number: 450 - 650
  5. Sellery Spirit Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    Sellery Spirit Level (Waterpass)
    Deskripsi:
    > Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Vials: Level/45 degrees/Plumb
    • Material: Aluminium case
  6. Joyko Gel Ink Pen (Pulpen G2 / Pulpen Gel)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  7. SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert-043 S1P (Sepatu Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp609.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert-043 S1P (Sepatu Proyek)
    Deskripsi:
    Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnose
    atribut:
    • Sole: PU/PU
    • Insole: Latex
    • Approval: ASTM F2413:2024, EN ISO 20345:2011
    • Category: S1 P / SRC
    • Footbed: SJ foam footbed
    • Lining: Cotton
    • Mid Sole: Steel
    • Midsole: Steel
    • Outsole: PU/PU
    • Series: Desert-043 S1P
    • Toe Cap: Steel Cap
    • Toecap: Steel
    • Upper: Cotton
  8. BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Mulai

    Rp4.499.900

    BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
Daftar Harga theodolite harga Terbaru October 2026
Leica Optical Level, Transit Level & TheodoliteRp13.999.900
BOSCH Optical Level, Transit Level & TheodoliteRp15.999.900
BOSCH Circular Saw Machine (Gergaji Mesin)Rp2.599.900
Hyundai Tamping RammersRp13.999.900
Sellery Spirit Level (Waterpass)Rp76.900
Joyko Gel Ink Pen (Pulpen G2 / Pulpen Gel)Rp12.900
SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert-043 S1P (Sepatu Proyek)Rp609.900
BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)Rp4.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)